Appleton NCP2023 Plug for U-Line Receptacles, 20A, 125V, 3P2W, Explosionproof

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    NCP2023
  • Rexel Part Number:

    59553
  • UPC:

    781381503884

Plug for U-Line Receptacles, 20A, 125V, 3P2W, Explosionproof, Dust Ignitionproof, Application: Pipeline Transportation Facilities, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20a, Material: Polyester

$ 143.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # NCP2023

Rexel Part # 59553

UPC 781381503884

UNSPSC 39121402

Amps 20

NEMA Configuration 5-20

Poles 3

Type Plug

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch