Pass & Seymour L1520-P Locking Plug, 20A, 3PH 250V, L15-20P, 3P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L1520-P
  • Rexel Part Number:

    116533
  • UPC:

    785007152043

Locking Plug, 20 Amp, 3 Phase 250 Volt, NEMA L15-20P, Industrial Spec Grade, 3 Pole, 4 Wire, Black.

$ 32.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L1520-P

Rexel Part # 116533

UPC 785007152043

UNSPSC 39121403

Amps 20

Color Black/White

NEMA Configuration L15-20

Phase 3

Poles 3

Type Plug

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch