Pass & Seymour L1620-P Locking Plug, 20A, 3PH 480V. L16-20P, 3P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L1620-P
  • Rexel Part Number:

    116430
  • UPC:

    78500716204

Locking Plug, 20 Amp, 3 Phase 480 Volt, NEMA L16-20P, Industrial Spec Grade, 3 Pole, 4 Wire,Cord Range: .385" - 1.15", Black.

$ 32.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L1620-P

Rexel Part # 116430

UPC 78500716204

UNSPSC 39121403

Amps 20

Color Black/White

NEMA Configuration L16-20

Phase 3

Poles 3

Type Plug

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch