Pass & Seymour L1820-P Locking Plug, 20A, 3PH Y 120/208V, 4P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L1820-P
  • Rexel Part Number:

    81919
  • UPC:

    78500718204

Locking Plug, 20 Amp, 3 Phase Y 120 / 208 Volt, 4-Pole, 4-Wire, Black/White

$ 37.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L1820-P

Rexel Part # 81919

UPC 78500718204

UNSPSC 39121403

Amps 20

Color Black/White

NEMA Configuration L18-20

Phase 3

Poles 4

Type Plug

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch