Pass & Seymour L520-P Locking Plug, 20A, 125V, L5-20P, 2P3W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L520-P
  • Rexel Part Number:

    82079
  • UPC:

    785007252040

Locking Plug, 20 Amp, 125 Volt, NEMA L5-20P, Industrial Spec Grade, 2 Pole, 3 Wire, Cord Range: .385" - 1.15", Black.

$ 19.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L520-P

Rexel Part # 82079

UPC 785007252040

UNSPSC 39121403

Amps 20

Color Black/White

NEMA Configuration L5-20

Poles 3

Type Plug

Volts AC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch