Leviton 2371 Locking Plug, 20A, 3PH 250V, 3P3W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2371
  • Rexel Part Number:

    220877
  • UPC:

    078477808832

20 Amp, 250 Volt 3-Phase, NEMA L11-20p, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black - White.

$ 2,470.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2371

Rexel Part # 220877

UPC 078477808832

UNSPSC 39121402

Amps 20

Color Black/White

NEMA Configuration L11-20

Phase 3

Poles 3

Type Plug

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch