Leviton 2381 Locking Plug, 20A, 3PH 480V, 3P3W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2381
  • Rexel Part Number:

    52810
  • UPC:

    078477807743

20 Amp, 480 Volt 3-Phase, NEMA L12-20P, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

$ 2,855.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2381

Rexel Part # 52810

UPC 078477807743

UNSPSC 39121402

Amps 20

Color Black/White

NEMA Configuration L12-20

Phase 3

Poles 3

Type Plug

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch