Leviton 2431 Locking Plug, 20A, 3PH 480V, 3P4W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2431
  • Rexel Part Number:

    50757
  • UPC:

    078477808184

20 Amp, 480 Volt 3-Phase, NEMA L16-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.

$ 3,137.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2431

Rexel Part # 50757

UPC 078477808184

UNSPSC 39121402

Amps 20

Color Black/White

NEMA Configuration L16-20

Phase 3

Poles 3

Type Plug

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch