Leviton 5366-CA 20A Angled Plug, 125V, 5-20P, Nylon, Black/White, Industrial Grade

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    5366-CA
  • Rexel Part Number:

    42409
  • UPC:

    078477795934

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black-White.

$ 2,208.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 5366-CA

Rexel Part # 42409

UPC 078477795934

UNSPSC 39121402

Amps 20

Color Black/White

Material Nylon

NEMA Configuration 5-20

Poles 2

Type Angle Plug

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch