Meltric 63-18073 20 Amp, 250 Volt Inlet, DSN20 Series

  • Mfr/Brand Name:

    Meltric
  • Mfr Number:

    63-18073
  • Rexel Part Number:

    117008
  • UPC:

    784474544290

Meltric; Inlet; Decontactor; Dsn20, Switch Rated; Number Of Poles: 3; Wire Size:min 14 Awg, Max 12 Awg; Amperage Rating: 20 Amp; Voltage Rating: 250 Vac; Material: Polyster; Color: Blue; NEMA Rating: 4x; Environmental Conditions: Ip66 + Ip67; Size: 2.240

$ 55.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Meltric

Mfr Part # 63-18073

Rexel Part # 117008

UPC 784474544290

UNSPSC 39121402

Amps 20

Color Blue

Poles 3

Type Receptacle

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch