Woodhead 26W76 Locking Plug, 20A, 3PH 480V, Wetguard, 3P4W

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    26W76
  • Rexel Part Number:

    58046
  • UPC:

    786788712150

20 Amp, 480 Volt 3-Phase, NEMA L16-20, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

$ 41.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 26W76

Rexel Part # 58046

UPC 786788712150

UNSPSC 39121402

Amps 20

Color Yellow

NEMA Configuration L16-20

Phase 3

Poles 3

Type Plug

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch