Pass & Seymour L1520-R Locking Receptacle, 20A, 250V, L15-20R, 3P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L1520-R
  • Rexel Part Number:

    122966
  • UPC:

    785007152050

Locking Single Receptacle, Industrial Spec Grade, Turnlok, 20 Amp, 3 Phase 250 Volt, NEMA L15-20R, Flush, Black, 3 Pole, 4 Wire

$ 36.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L1520-R

Rexel Part # 122966

UPC 785007152050

UNSPSC 39121403

Amps 20

Color Black

Mounting Flush

NEMA Configuration L15-20

Phase 3

Poles 3

Type Receptacle

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch