Pass & Seymour L1620-R Locking Receptacle, 20A, 3PH 480 Volt, L16-20R, 3P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L1620-R
  • Rexel Part Number:

    122939
  • UPC:

    785007162059

Locking Single Receptacle, Industrial Spec Grade, Turnlok, 20 Amp, 3 Phase 480 Volt, NEMA L16-20R, Flush, 3 Pole, 4 Wire, Black.

$ 37.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L1620-R

Rexel Part # 122939

UPC 785007162059

UNSPSC 39121403

Amps 20

Color Black

Mounting Flush

NEMA Configuration L16-20

Phase 3

Poles 3

Type Receptacle

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch