Pass & Seymour L1820-R Locking Single Receptacle, 20A, 3PH Y 120/208V, 4P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L1820-R
  • Rexel Part Number:

    122924
  • UPC:

    78500718205

20 Amp, 120/208 Volt 3-Phase, NEMA L18-20R, 4P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, Black.

$ 40.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L1820-R

Rexel Part # 122924

UPC 78500718205

UNSPSC 39121403

Amps 20

Color Black

Mounting Surface

NEMA Configuration L18-20

Phase 3

Poles 4

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch