Pass & Seymour L520-R Locking Receptacle, 20A, 125V, L5-20R, 2P3W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L520-R
  • Rexel Part Number:

    123267
  • UPC:

    785007252057

Locking Single Receptacle, Industrial Spec Grade, Turnlok, 20 Amp, 3 Phase 250 Volt, NEMA L15-20R, Flush, Black, 3 Pole, 4 Wire

$ 25.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L520-R

Rexel Part # 123267

UPC 785007252057

UNSPSC 39121403

Amps 20

Color Black

Mounting Flush

NEMA Configuration L5-20

Poles 2

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch