Pass & Seymour L620-R Locking Receptacle, 20A, 250V, L6-20R, 3P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L620-R
  • Rexel Part Number:

    122823
  • UPC:

    785007262056

Locking Single Receptacle, Industrial Spec Grade, Turnlok, 20 Amp, 250 Volt, NEMA L6-20R, Flush, Black, 2 Pole, 3 Wire

$ 25.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L620-R

Rexel Part # 122823

UPC 785007262056

UNSPSC 39121403

Amps 20

Color Black

Mounting Flush

NEMA Configuration L6-20

Poles 2

Type Receptacle

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch