Pass & Seymour L820-R Locking Single Receptacle, 20A, 480V, 2P3W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L820-R
  • Rexel Part Number:

    122754
  • UPC:

    78500728205

20 Amp, 480 Volt, NEMA L8-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.

$ 28.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L820-R

Rexel Part # 122754

UPC 78500728205

UNSPSC 39121403

Amps 20

Color Black

Mounting Flush

NEMA Configuration L8-20

Poles 2

Type Receptacle

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch