Leviton 2320 Locking Receptacle, 20A, 250V. L6-20R, 2P3W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2320
  • Rexel Part Number:

    16028
  • UPC:

    078477801208

20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

$ 2,122.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2320

Rexel Part # 16028

UPC 078477801208

UNSPSC 39121406

Amps 20

Color Black

Mounting Flush

NEMA Configuration L6-20

Poles 2

Type Receptacle

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch