Leviton 2340 Locking Single Receptacle, 20A, 480V, 2P3W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2340
  • Rexel Part Number:

    10303
  • UPC:

    078477044940

20 Amp, 480 Volt, NEMA L8-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

$ 2,824.38 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2340

Rexel Part # 10303

UPC 078477044940

UNSPSC 39121406

Amps 20

Color Black

Mounting Flush

NEMA Configuration L8-20

Poles 2

Type Receptacle

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch