Leviton 2370 Locking Single Receptacle, 20A, 3PH 250V, 3P3W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2370
  • Rexel Part Number:

    10215
  • UPC:

    078477045305

20 Amp, 250 Volt 3-Phase, NEMA L11-20R, 3P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

$ 4,423.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2370

Rexel Part # 10215

UPC 078477045305

UNSPSC 39121406

Amps 20

Color Black

Mounting Flush

NEMA Configuration L11-20

Phase 3

Poles 3

Type Receptacle

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch