Leviton 2380 Locking Single Receptacle, 20A, 3PH 480V, 3P3W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2380
  • Rexel Part Number:

    6755
  • UPC:

    078477045336

20 Amp, 480 Volt 3-Phase, NEMA L12-20R, 3P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding - Black.

$ 4,174.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2380

Rexel Part # 6755

UPC 078477045336

UNSPSC 39121406

Amps 20

Color Black

Mounting Flush

NEMA Configuration L12-20

Phase 3

Poles 3

Type Receptacle

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch