Leviton 2410 Locking Receptacle, 20A, 125/250V, L14-20R, 3P4W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2410
  • Rexel Part Number:

    6737
  • UPC:

    078477809327

20 Amp, 125/250 Volt, NEMA L14-20R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

$ 2,982.48 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2410

Rexel Part # 6737

UPC 078477809327

UNSPSC 39121406

Amps 20

Color Black

Mounting Flush

NEMA Configuration L14-20

Poles 3

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch