Leviton 2420 Locking Receptacle, 20A, 3PH 250V, L15-20R, 3P4W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2420
  • Rexel Part Number:

    6712
  • UPC:

    078477809341

20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

$ 2,992.69 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2420

Rexel Part # 6712

UPC 078477809341

UNSPSC 39121406

Amps 20

Color Black

Mounting Flush

NEMA Configuration L15-20

Phase 3

Poles 3

Type Receptacle

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch