Leviton 2440 Locking Single Receptacle, 20A, 3PH Y 120/208V, 4P4W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2440
  • Rexel Part Number:

    10193
  • UPC:

    078477045343

20 Amp, 120/208 Volt 3-Phase, NEMA L18-20R, 4P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

$ 4,827.67 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2440

Rexel Part # 10193

UPC 078477045343

UNSPSC 39121406

Amps 20

Color Black

Mounting Flush

NEMA Configuration L18-20

Phase 3

Poles 4

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch