Leviton 2460 Locking Single Receptacle, 20A, 3PH Y 277/480V, 4P4W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2460
  • Rexel Part Number:

    107450
  • UPC:

    078477045466

20 Amp, 347/600 Volt 3-Phase, NEMA L20-20R, 4P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

$ 7,291.97 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2460

Rexel Part # 107450

UPC 078477045466

UNSPSC 39121406

Amps 20

Color Black

Mounting Flush

NEMA Configuration L20-20

Poles 4

Type Receptacle

Volts AC 347

Place your Will Call order by clicking the cart button next to the appropriate Branch