Leviton 2510 Locking Single Receptacle, 20A, 3PH Y 120/208V, 4P5W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2510
  • Rexel Part Number:

    10871
  • UPC:

    078477077207

20 Amp, 120/208 Volt 3-Phase, NEMA L21-20R, 4P, 5W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

$ 3,685.26 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2510

Rexel Part # 10871

UPC 078477077207

UNSPSC 39121406

Amps 20

Color Black

Mounting Flush

NEMA Configuration L21-20

Phase 3

Poles 4

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch