Leviton 67W76 Locking Single Receptacle, 20A, 3PH 480V, 3P4W, Wetguard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    67W76
  • Rexel Part Number:

    220383
  • UPC:

    078477075104

20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Flip Lid with Receptacle, Single Locking Flush Mounting Receptacle, Corrosion Resistant, Grounding, Wetguard Flip Lid, Back & Side Wired, Nickel-Plated Brass Strap - Yellow.

$ 9,203.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 67W76

Rexel Part # 220383

UPC 078477075104

UNSPSC 39121406

Amps 20

Color Yellow

Mounting Surface

NEMA Configuration L16-20

Phase 3

Poles 3

Type Receptacle

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch