Meltric 63-14073 20 Amp, 250 Volt Receptacle, DSN20 Series

  • Mfr/Brand Name:

    Meltric
  • Mfr Number:

    63-14073
  • Rexel Part Number:

    374759
  • UPC:

    784474544306

Meltric; Receptacle; Decontactor; Dsn20, Switch Rated; Material: Polyster; Number Of Poles: 3; Wire Size: Min 14 Awg, Max 12 Awg; Amperage Rating: 20 Amp; Voltage Rating: 250 Vac; Color: Blue; NEMA Rating: 4x; Connection: Female; Temperature Rating: -40 T

$ 97.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Meltric

Mfr Part # 63-14073

Rexel Part # 374759

UPC 784474544306

UNSPSC 39121406

Amps 20

Poles 3

Type Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch