Leviton 1223-ST Heavy Duty 3-Way Toggle Switch, 20A, 120/277V, Lt Almond, Industrial

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade 3-Way Toggle AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Light Almond.

$ 2,280.22 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 1223-ST

Rexel Part # 186427

UPC 078477424322

UNSPSC 39121507

Amps 20

Color Light Almond

Type Heavy Duty

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch