Leviton 1244-W 3-Way Toggle Switch with 6" Lead, 20A, 120/277V, White, Industrial

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    1244-W
  • Rexel Part Number:

    51956
  • UPC:

    078477342718

20 Amp, 120/277 Volt, 1/2HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade 3-Way Toggle AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - White.

$ 1,446.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 1244-W

Rexel Part # 51956

UPC 078477342718

UNSPSC 39121507

Amps 20

Color White

Type 3-Way

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch