Leviton 5362-SW Duplex Receptacle, 20A, 125V, Slim, 5-20R, White

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    5362-SW
  • Rexel Part Number:

    13247
  • UPC:

    078477141151

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - White.

$ 282.45 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 5362-SW

Rexel Part # 13247

UPC 078477141151

UNSPSC 39121406

Amps 20

Color White

NEMA Configuration 5-20

Poles 2

Type Receptacle

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch