Appleton ARC20034E 200a Conn Body Assy 4ps2 2.500

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ARC20034E
  • Rexel Part Number:

    57224
  • UPC:

    781381447690

Appleton Arc20034e Powertite Grounding Style 2 Connector Body, Number Of Poles:4, Number Of Wires: 3, Wire Size: 2/0 Awg - 250 Mcm, Amperage Rating: 200 Amp, Voltage Rating: 600 Vac At 50 - 400 Hz, 250 Vdc, Phase: 3 Ph, Material: Copperfree (4/10 Of 1 Pc Width X 5-3/4in Height X 13 In Depth, Standard: Ul 1682, Ul 1686, Ul 50e; Ul Listed: E145916,e145917; Csa Standard: C22.2 No. 182.1; Csa Certified: 065179; Nema Fb11, For Ap20034e Plug

$ 1,490.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ARC20034E

Rexel Part # 57224

UPC 781381447690

UNSPSC 39121406

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch