Appleton ARC20044CD 200 Amp Connector Body, 4-Pole, 4-Wire

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ARC20044CD
  • Rexel Part Number:

    257590
  • UPC:

    781381447621

200 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.

$ 1,435.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ARC20044CD

Rexel Part # 257590

UPC 781381447621

UNSPSC 39121406

Amps 200

Color Metallic

Poles 4

Type Connector

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch