Appleton AP20034CD-RS Pin & Sleeve Plug, 200A, 600V, 4P3W, Style 2, Reverse Service

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    AP20034CD-RS
  • Rexel Part Number:

    256863
  • UPC:

    781381456623

Pin & Sleeve Plug, 200A, 600V, 4P3W, Style 2 (Shell & Extra Pole), Powertite, 1-1/2" Hub, .875" to 1.906" Cable Diameter, Reverse Service

$ 1,353.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # AP20034CD-RS

Rexel Part # 256863

UPC 781381456623

UNSPSC 39121402

Amps 200

Color Metallic

Poles 4

Type Plug

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch