Appleton AP20044E Clamping Ring Plug, 200 Amp, 4-Pole, 4-Wire

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    AP20044E
  • Rexel Part Number:

    256870
  • UPC:

    781381131292

200 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.

$ 979.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # AP20044E

Rexel Part # 256870

UPC 781381131292

UNSPSC 39121402

Amps 200

Color Metallic

Poles 4

Type Plug

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch