Appleton ADJA20044-200RS 200 Amp Receptacle, 4-Pole, 4-Wire, with Mounting Box

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ADJA20044-200RS
  • Rexel Part Number:

    317007
  • UPC:

    781381711791

200 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.

$ 1,704.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ADJA20044-200RS

Rexel Part # 317007

UPC 781381711791

UNSPSC 39121406

Amps 200

Color Metallic

Poles 4

Type Receptacle

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch