Appleton ADR20044-RS 200a Recep 4w4p S1 Rs Flip Lid

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ADR20044-RS
  • Rexel Part Number:

    229107
  • UPC:

    781381711739

Appleton Adr20044rs Powertite Grounding Style 1 Receptacle, Number Of Poles: 4,number Of Wires: 4, Wire Size: 2/0 Awg - 250 Mcm, Amperage Rating: 200 Amp, Voltage Rating: 600 Vac At 50 - 400 Hz, 250 Vdc, Phase: 3 Ph, Material: Copperfree

$ 1,417.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ADR20044-RS

Rexel Part # 229107

UPC 781381711739

UNSPSC 39121406

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch