Appleton AJA20033-200-RS 200 Amp Receptacle, 3-Pole, 3-Wire, with Mounting Box

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    AJA20033-200-RS
  • Rexel Part Number:

    471961
  • UPC:

    781381295178

200 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.

$ 1,768.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # AJA20033-200-RS

Rexel Part # 471961

UPC 781381295178

UNSPSC 39121406

Amps 200

Color Metallic

Poles 3

Type Receptacle

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch