Appleton AR20044-RS 200 Amp Receptacle, 4-Pole, 4-Wire

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    AR20044-RS
  • Rexel Part Number:

    165641
  • UPC:

    781381296427

200 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.

$ 1,299.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # AR20044-RS

Rexel Part # 165641

UPC 781381296427

UNSPSC 39121406

Amps 200

Color Metallic

Poles 4

Type Receptacle

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch