Square D 9070T50D19 Control Transformer, 50VA, 208/240/277/380/480x24, Type T, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070T50D19
  • Rexel Part Number:

    144697
  • UPC:

    78590190494

Transformer, Control, 50 VA, 208/240/277/380/480 x 24 Volt AC, Type T, 1-Phase, Open

$ 188.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070T50D19

Rexel Part # 144697

UPC 78590190494

UNSPSC 39121002

Family / Style 9070T

Mounting Surface

Phase 1

Type Transformer

Volt Amps 50

Volts AC 208/240/277/380/480 x 24

Place your Will Call order by clicking the cart button next to the appropriate Branch