Square D 9070T150D50 Control Transformer, 150VA, Multi-Tap, Type T, 1PH, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070T150D50
  • Rexel Part Number:

    263846
  • UPC:

    78590132726

Transformer, Control, 150 VA, 240/416/480/600 x 99/120/130, 230/400/460/575 x 95/115/125, 220/380/440/550 x 90/110120, 208/360/416/520 x 85/104/115 Volt AC Type T, 1-Phase, Open

$ 366.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070T150D50

Rexel Part # 263846

UPC 78590132726

UNSPSC 39121002

Family / Style 9070T

Mounting Surface

Phase 1

Type Transformer

Volt Amps 150

Volts AC 240/416/480/600 x 99/120/130

Place your Will Call order by clicking the cart button next to the appropriate Branch