Square D 9070T50D83 Control Transformer, 50VA, Multi-Tap, Type T, 1PH, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070T50D83
  • Rexel Part Number:

    727073
  • UPC:

    78590169717

Transformer, Control, 50 VA, 208/230/277/460 x 120, Type T, 1-Phase, Open

$ 548.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070T50D83

Rexel Part # 727073

UPC 78590169717

UNSPSC 39121002

Family / Style 9070

IP/NEMA Rating Open

Mounting Surface

Phase 1

Type Transformer

Volt Amps 50

Volts AC 208/230/277/460

Place your Will Call order by clicking the cart button next to the appropriate Branch