GE 9T58E0154 Transformer, Control, Open, 1kVA, Mulit Voltage, European Community

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    9T58E0154
  • Rexel Part Number:

    790120
  • UPC:

    783173155516

Transformer, Control, Open, 0.05 kVA, 220/380, 230/400, 240/415 - 110/220, 115/230, 120/240, for the European Community Market

$ 49.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 9T58E0154

Rexel Part # 790120

UPC 783173155516

UNSPSC 39121028

Family / Style 9T58

Type Transformer

Volt Amps 50

Volts AC Multi Tap

Place your Will Call order by clicking the cart button next to the appropriate Branch