Allen-Bradley 800F-MX30 Metal Latch Mount, with 3 NO Contacts, Mounted, Standard

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800F-MX30
  • Rexel Part Number:

    50461
  • UPC:

    78118065665

Metal Latch Mount, with 3 Normally Open, Contacts, Mounted, Standard, Screw Terminals

$ 44.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800F-MX30

Rexel Part # 50461

UPC 78118065665

UNSPSC 39122216

Family / Style 800F

IP/NEMA Rating IP66

Material Metal

Size 22.5 mm

Type Mount

Place your Will Call order by clicking the cart button next to the appropriate Branch