GE P9B01VN Pilot Device, Contact Block, 1NC, Screw Terminal, 22.5mm, Front

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9B01VN
  • Rexel Part Number:

    139992
  • UPC:

    01701887001

Pilot Device, Contact Block, 1 Normally Closed, Screw Terminal, Front Mount, 22.5 mm

$ 7.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9B01VN

Rexel Part # 139992

UPC 01701887001

UNSPSC 39121521

Amps 10

Family / Style P9B

Material Plastic

Mounting Front

Poles 1

Size 22.5 mm

Type Pilot Device

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch