GE P9B01VR Pilot Device, Contact Block, 1NCLO, Screw Terminal, 22.5mm

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9B01VR
  • Rexel Part Number:

    588180
  • UPC:

    017018870037

Pilot Device, Contact Block, 1 Normally Closed, Late Opening, Screw Terminal, Front Mount, 22.5 mm

$ 13.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9B01VR

Rexel Part # 588180

UPC 017018870037

UNSPSC 39122216

Family / Style P9B

Mounting Front

Poles 1

Size 22.5 mm

Type Pilot Device

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch