GE P9B10FN Pilot Device, Contact Block, 1NO, Screw Terminal, 22.5mm, Front

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9B10FN
  • Rexel Part Number:

    140002
  • UPC:

    01701887013

Pilot Devicec, Contact Block, 22.5 mm, 1 Normally Open, Quick Connect Terminals, Front Mount

$ 13.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9B10FN

Rexel Part # 140002

UPC 01701887013

UNSPSC 39122216

Family / Style P9B

Mounting Front

Poles 1

Size 22.5 mm

Type Pilot Device

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch