GE P9PDNVDLV Pilot Device, Full Voltage, 24V, Green, LED, Power Supply, 22.5mm

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9PDNVDLV
  • Rexel Part Number:

    204966
  • UPC:

    78316656082

Pilot Device, Full Voltage, 24 Volt, Green, LED, Power Supply, 22.5mm

$ 36.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9PDNVDLV

Rexel Part # 204966

UPC 78316656082

UNSPSC 39121521

Color Green

Family / Style P9P

Size 22.5 mm

Type Pilot Device

Volts AC 24

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch