Square D ZB4BZ009 Pilot Device, Mounting Base, Metal, 22.5mm, Screw Clamp

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BZ009
  • Rexel Part Number:

    13393
  • UPC:

    78590135600

Pilot Device, Mounting Base, Metal, 22.5 mm, Screw Clamp

$ 5.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BZ009

Rexel Part # 13393

UPC 78590135600

UNSPSC 39121512

Family / Style ZB4

Material Metal

Mounting Screw Clamp

Size 22.5 mm

Type Pilot Device

Place your Will Call order by clicking the cart button next to the appropriate Branch