Square D ZB4BZ101 Pilot Device, Mounting Base, 22.5mm, 1NO Contact Block, 10A, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BZ101
  • Rexel Part Number:

    18460
  • UPC:

    78590137017

Pilot Device, Mounting Base, 22.5 mm, 1 Normally Open, Contact Block, 10 Amp, 600 Volt AC

$ 22.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BZ101

Rexel Part # 18460

UPC 78590137017

UNSPSC 39121512

Amps 10

Family / Style ZB4

Material Metal

Mounting Screw Clamp

Poles 1

Size 22.5 mm

Type Pilot Device

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch